Zoro Homepage

Betty Fly Game

  • Mfr # B22463

  • Zoro # G515782863


product price: $64.35
/ea

Key Features

Recommended Grade
Grade PK+
Color
Multi-color
Recommended Age
4+ years
Material
Plywood, solid wood, rubber
Includes
4 Caterpillars (Size: 8" Long), 42 Wooden Shapes, 2 Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B22463
Zoro #
G515782863
UPC #
-
Country of Origin
China

Details

Recommended Grade
Grade PK+
Color
Multi-color
Recommended Age
4+ years
Material
Plywood, solid wood, rubber
Includes
4 Caterpillars (Size: 8" Long), 42 Wooden Shapes, 2 Dice

Description

All the colorful butterflies are flying around, and you need to be quick to catch the right one! This game promotes observational skills, fine-motor skills, and color recognition. Promotes concentration and quick reaction. Also features a robust, XL-sized playing surface made from rubber and textile for stability.


  • This game promotes observational skills, fine-motor skills, and color recognition.
  • Promotes concentration and quick reaction.
  • Also features a robust, XL-sized playing surface made from rubber and textile for stability.
  • For 2-4 players.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.