
Adjustable Square Table 24x24 White Top, 14-22inH + 2 Large Illiana Chairs 13.4in Seat
Mfr # 846171162
Zoro # G821736086
product price:Â $662.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
24 in
Height
14-22 in
Tabletop Material
Wood
Tabletop Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
846171162
Zoro #
G821736086
UPC #
57359890448
Country of Origin
China
Dimensions
Width
24 in
Length
24 in
Height
14-22 in
Details
Item
Children's Table
Tabletop Material
Wood
Tabletop Color
White
Description
This versatile 24inx24in Square table with two chairs is designed for durability, practicality, and style. The tabletop core is crafted from high-quality plywood with painted edges that provide a smooth touch and enhanced scratch- and water-resistance. Supported by sturdy metal legs with nylon feet, it ensures long-lasting use while protecting floors and offering a leveling feature. For added convenience, the table legs and tops are packed separately, making assembly quick and hassle-free. Simply attach the legs to the pre-mounted metal brackets, and the table is ready in seconds. Its modular design allows for customizable combinations, making it ideal for classrooms, offices, or any dynamic environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.