
Adjustable Table 48x24 White Top, Oak Legs 14-22inH + 4 Medium Illiana Chairs 11.8in Seat
Mfr # 846172161
Zoro # G221736112
product price:Â $1,019.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Length
48 in
Height
22 in
Tabletop Material
Wood
Tabletop Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
846172161
Zoro #
G221736112
UPC #
57359890462
Country of Origin
China
Dimensions
Width
48 in
Length
48 in
Height
22 in
Details
Item
Children's Table
Tabletop Material
Wood
Tabletop Color
White
Description
This versatile 48inx24in Rectangular table with four chairs is designed for durability, practicality, and style. The tabletop core is crafted from high-quality plywood with painted edges that provide a smooth touch and enhanced scratch- and water-resistance. Supported by sturdy metal legs with nylon feet, it ensures long-lasting use while protecting floors and offering a leveling feature. For added convenience, the table legs and tops are packed separately, making assembly quick and hassle-free. Simply attach the legs to the pre-mounted metal brackets, and the table is ready in seconds. Its modular design allows for customizable combinations, making it ideal for classrooms, offices, or any dynamic environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.