Emmanuele 48in Donut Tabletop, White PU Edge, Modular Plywood, 21.5inH Standard Height, Ages 3+
- Mfr # 846180
- Zoro # G921736092
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Length
48 in
Height
22 in
Tabletop Material
Wood
Optional Accessories
G621736132
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 846180
- Zoro #
- G921736092
- UPC #
- 57359890325
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Length
- 48 in
- Height
- 22 in
Details
- Item
- Children's Table
- Tabletop Material
- Wood
- Optional Accessories
- G621736132
Description
Designed with both functionality and fun in mind, this donut-shaped children’s table is perfect for collaborative learning environments. The tabletop is crafted from high-quality plywood with a durable, scratch- and water-resistant PU edge, offering a smooth and safe surface for daily use. Its rounded shape promotes social interaction, while the sturdy metal legs with nylon feet ensure long-lasting support and floor protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.