
Emmanuele 48in Round Table, White Top, Oak Legs, PU Edge, Modular Design, Standard Height, 3+
Mfr # 846125
Zoro # G021736084
product price:Â $586.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
23 in
Length
48 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
846125
Zoro #
G021736084
UPC #
57359890080
Country of Origin
China
Dimensions
Width
48 in
Height
23 in
Length
48 in
Details
Item
Children's Table
Tabletop Material
Wood
Description
This versatile 48in Round table is designed for durability, practicality, and style. The tabletop core is crafted from high-quality plywood with painted edges that provide a smooth touch and enhanced scratch- and water-resistance. Supported by sturdy metal legs with nylon feet, it ensures long-lasting use while protecting floors and offering a leveling feature. For added convenience, the table legs and tops are packed separately, making assembly quick and hassle-free. Simply attach the legs to the pre-mounted metal brackets, and the table is ready in seconds. Its modular design allows for customizable combinations, making it ideal for classrooms, offices, or any dynamic environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.