Emmanuele 48in Semi-Circle Modular Table, White Top, Oak Legs, PU Edge, Metal Base, 23inH, 3+

  • Mfr # 846114

  • Zoro # G421736066


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Length
24 in
Height
23 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
846114
Zoro #
G421736066
UPC #
57359889992
Country of Origin
China

Dimensions

Width
48 in
Length
24 in
Height
23 in

Details

Item
Children's Table
Tabletop Material
Wood

Description

This versatile 48in Semi Circle table is designed for durability, practicality, and style. The tabletop core is crafted from high-quality plywood with painted edges that provide a smooth touch and enhanced scratch- and water-resistance. Supported by sturdy metal legs with nylon feet, it ensures long-lasting use while protecting floors and offering a leveling feature. For added convenience, the table legs and tops are packed separately, making assembly quick and hassle-free. Simply attach the legs to the pre-mounted metal brackets, and the table is ready in seconds. Its modular design allows for customizable combinations, making it ideal for classrooms, offices, or any dynamic environment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.