Zoro Homepage

Emmanuele Castor Set - 4 Locking Wheels for Table Mobility, Floor Safe, Ages 3+

  • Mfr # 846672

  • Zoro # G716546677


product price: $46.99
/ea

Key Features

Material
Metal
Length
2.95 in
Height (In.)
1.89 in
Width (In.)
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846672
Zoro #
G716546677
UPC #
-
Country of Origin
China

Dimensions

Length
2.95 in
Height (In.)
1.89 in
Width (In.)
2.83 in

Details

Material
Metal
Item
Toy Set for Kids

Description

The castor set is designed to enhance mobility, allowing for easy movement of furniture in classrooms, workspaces, or any environment where flexibility is key. Featuring a secure locking mechanism, these durable castors provide stability while protecting floors from scratches. Ideal for creating adaptable and dynamic spaces, this castor set offers convenience and durability, making it an essential addition to any classroom or workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.