Zoro Homepage

Genova 28.3inx14.2in Low 2-Layer End Unit, Modular White/Oak HPL, Space-Saving, 22.9inH, 3+

  • Mfr # 846056

  • Zoro # G421736059


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Length
28.35 in
Width
22.91 in
Height
14.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846056
Zoro #
G421736059
UPC #
-
Country of Origin
China

Dimensions

Length
28.35 in
Width
22.91 in
Height
14.17 in

Details

Material
Wood
Item
Children's Storage Cabinet

Description

The rounded corners and semicircular low 3 layer end unit collection are designed to maximize room space and enable versatile connections to different learning areas. This units can be combined with other shelves to create islands, display stages, L-shaped room dividers, and more, offering endless possibilities for creative layouts. Crafted from durable plywood with a white and natural oak-colored HPL veneer, this range is fireproof, scratch-resistant, and built to last. Its modern design enhances any environment with a sleek, contemporary aesthetic. A detailed instruction manual is included for easy assembly.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.