Genova 28.3inx14.2in Mid-Height 3-Layer End Unit, Modular, White/Oak HPL, 32.6inH, Ages 3+

  • Mfr # 846058

  • Zoro # G221736082


product price:  $716.99
/ea
Free Shipping & Returns

Key Features

Length
28.35 in
Material
Wood
Width
32.6 in
Height
14.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846058
Zoro #
G221736082
UPC #
-
Country of Origin
China

Dimensions

Length
28.35 in
Width
32.6 in
Height
14.17 in

Details

Material
Wood
Item
Children's Storage Cabinet

Description

The rounded corners and semicircular mid height 3 layer end units in this collection are designed to maximize room space and enable versatile connections to different learning areas. This units can be combined with other shelves to create islands, display stages, L-shaped room dividers, and more, offering endless possibilities for creative layouts. Crafted from durable plywood with a white and natural oak-colored HPL veneer, this range is fireproof, scratch-resistant, and built to last. Its modern design enhances any environment with a sleek, contemporary aesthetic. A detailed instruction manual is included for easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.