
Illiana Chair Large - 13.4in Seat Height, Stackable Wood Chair
Mfr # 846162
Zoro # G521736089
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
13.39 in
Width
25.59 in
Height
14.57 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
846162
Zoro #
G521736089
UPC #
-
Country of Origin
China
Dimensions
Length
13.39 in
Width
25.59 in
Height
14.57 in
Details
Color
White
Item
Children's Chair
Material
Wood
Description
The Beleduc chair 13.5in combines durability and style, featuring a wooden frame with a natural oak finish and a white ABS back and seat. Designed with a 1.8 cm (0.71 in) plywood structure, these chairs are built to support a weight capacity of up to 150 kg, making them sturdy and reliable for everyday use. Perfect for early learning environments or play areas, this chair range comes fully assembled, offering convenience and immediate usability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.