Illiana Chair Medium - 11.8in Seat Height, Stackable Wood Chair

  • Mfr # 846161

  • Zoro # G221736075


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Height
13.39 in
Length
11.02 in
Color
White
Material
Wood
Width
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846161
Zoro #
G221736075
UPC #
-
Country of Origin
China

Dimensions

Height
13.39 in
Length
11.02 in
Width
21.65 in

Details

Color
White
Material
Wood
Item
Children's Chair

Description

The Beleduc chair 12in combines durability and style, featuring a wooden frame with a natural oak finish and a white ABS back and seat. Designed with a 1.8 cm (0.71 in) plywood structure, these chairs are built to support a weight capacity of up to 150 kg, making them sturdy and reliable for everyday use. Perfect for early learning environments or play areas, this chair range comes fully assembled, offering convenience and immediate usability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.