Napoli 41inx14in 6-Compartment Shelf - 32.6inH, White/Oak HPL, Room Divider, Ages 3+

  • Mfr # 846007

  • Zoro # G021736114


product price:  $716.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Height
14.17 in
Width
32.6 in
Length
41.1 in
Optional Accessories
G716546677
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
846007
Zoro #
G021736114
UPC #
-
Country of Origin
China

Dimensions

Height
14.17 in
Width
32.6 in
Length
41.1 in

Details

Material
Wood
Optional Accessories
G716546677
Item
Children's Storage Cabinet

Description

This 6-compartment divider storage unit is the perfect solution for organizing and displaying classroom materials. Designed with versatility in mind, it provides ample space for storage while maintaining a sleek, modern look. Crafted from durable plywood with a blend of oak and white veneer finishes, this unit is both functional and aesthetically pleasing. Ideal for classrooms, daycare centers, and learning environments, it combines practicality with style. Assembly is required, and a detailed instruction manual is included for easy setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.