Shop BELEDUC BY PLAYWELL
See all product information
Create Account
Napoli 41inx14in Low Cabinet - 1 Open/1 Door Compartment, White/Wood, 18inH, Ages 3+
- Mfr # 845997
- Zoro # G521736126
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Overall Length
41.1 in
Overall Height
14.17 in
Frame Material
Wood
Width
18.07 in
Optional Accessories
G716546677
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 845997
- Zoro #
- G521736126
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 41.1 in
- Overall Height
- 14.17 in
- Width
- 18.07 in
Details
- Frame Material
- Wood
- Item
- Children's Storage Cabinet
- Optional Accessories
- G716546677
Description
Transform your toddler's learning space with our beautifully crafted single-layer shelf with a door. Designed to support organization and independence, this compact unit is perfect for storing classroom or playroom essentials. Its low height empowers young children to access and return items independently, fostering confidence and responsibility. With its dual functionality as a storage solution and room divider, this versatile shelf enhances any early learning environment. Made from durable plywood with a modern white and natural oak HPL finish, it’s fireproof, scratch-resistant, and built to last. Easy assembly ensures a seamless setup for your classroom or home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.