Shop BELEDUC BY PLAYWELL
See all product information
Create Account
Napoli 41inx14in Low End Shelf w/ Door, Room Divider Style, White/Oak HPL, 18inH, Ages 3+
- Mfr # 845999
- Zoro # G621736057
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Height
14.17 in
Length
41.1 in
Width
18.07 in
Optional Accessories
G716546677
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 845999
- Zoro #
- G621736057
- UPC #
- -
- Country of Origin
- China
- Material
- Wood
- Item
- Children's Storage Cabinet
- Optional Accessories
- G716546677
Dimensions
- Height
- 14.17 in
- Length
- 41.1 in
- Width
- 18.07 in
Description
Elevate your toddler's learning environment with our single-layer shelf featuring an open-end compartment. Designed with young children in mind, this shelf’s low height encourages independence, allowing toddlers to easily access and return their belongings. Its versatile design makes it an excellent room divider, helping to create functional and inviting spaces. Built from durable plywood with a sleek white and natural oak-colored HPL finish, this shelf is fireproof, scratch-resistant, and built to withstand the rigors of any early learning setting. Complete with a detailed instruction manual, assembly is straightforward and hassle-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.