Palermo 1041mm Mid Open Shelf - 8 Compartments, Dual-Sided, White/Oak HPL, Ages 3+, 828mm

  • Mfr # 846040

  • Zoro # G321736128


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Length
41.1 in
Height
14.17 in
Width
32.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846040
Zoro #
G321736128
UPC #
-
Country of Origin
China

Dimensions

Length
41.1 in
Height
14.17 in
Width
32.6 in

Details

Material
Wood
Item
Children's Storage Cabinet

Description

This 3-layer shelving unit is divided into 8 compartments-5 with access on both sides for easy use, making it an excellent add-on solution for creating diverse learning corners in any classroom setup. Its versatile design allows for easy access to materials from all sides, improving organization and collaboration. Crafted from durable plywood with a modern white and natural oak HPL finish, it is fireproof, scratch-resistant, and built to last. Assembly is required, and a detailed instruction manual is included for easy setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.