Palermo 1041mm Mid Shelf - 3 Columns, Tray-Ready, White/Oak HPL, Ages 3+, 828mm High

  • Mfr # 846038

  • Zoro # G121736106


product price:  $863.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Length
41.1 in
Height
14.17 in
Width
32.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846038
Zoro #
G121736106
UPC #
-
Country of Origin
China

Dimensions

Length
41.1 in
Height
14.17 in
Width
32.6 in

Details

Item
Children's Storage Cabinet
Material
Wood

Description

The 3-column shelving units are designed with varying layers to meet the unique storage and organizational needs of different rooms and age groups. Each compartment is compatible with our wooden trays/bins (sold separately), allowing for customizable and efficient storage. Ideal for organizing classrooms, creating structured setups, and providing tidy storage solutions, these units are both practical and stylish. Crafted from durable plywood with a modern white and natural oak HPL finish, they are fireproof, scratch-resistant, and built to last. Assembly is required, and a detailed instruction manual is included for easy setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.