
Palermo 1041mm Mid Shelf - Multi-Layer Tray-Ready, White/Oak HPL, 828mm, Ages 3+
Mfr # 846039
Zoro # G621736095
product price: $991.99
/ea
Free Shipping & Returns
Key Features
Width
32.6 in
Length
41.1 in
Height
14.17 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
846039
Zoro #
G621736095
UPC #
-
Country of Origin
China
Dimensions
Width
32.6 in
Length
41.1 in
Height
14.17 in
Details
Item
Children's Storage Cabinet
Material
Wood
Description
The 3-column shelving units are thoughtfully designed with varying layers to meet the storage and organizational needs of different rooms and age groups. Each compartment is compatible with our wooden trays/bins (sold separately), offering flexible and efficient storage solutions. Perfect for organizing classrooms, creating a structured setup, and providing tidy storage, these units combine practicality with style. Made from durable plywood with a modern white and natural oak HPL finish, they are fireproof, scratch-resistant, and built to withstand daily use. Assembly is required, and a detailed instruction manual is included for easy setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.