Palermo 41.1inx14.2in Mid 9-Compartment Closed Shelf, Tray-Compatible, White/Oak HPL, 32.6inH, 3+

  • Mfr # 846041

  • Zoro # G021736107


product price:  $833.99
/ea
Free Shipping & Returns

Key Features

Width
32.6 in
Height
14.17 in
Material
Wood
Length
41.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
846041
Zoro #
G021736107
UPC #
-
Country of Origin
China

Dimensions

Width
32.6 in
Height
14.17 in
Length
41.1 in

Details

Item
Children's Storage Cabinet
Material
Wood

Description

The 3-column mid-height shelving units are expertly designed with varying layers to meet the diverse storage needs of different rooms and age groups. Each compartment is compatible with our wooden trays/bins (sold separately), offering flexibility and efficient organization. Perfect for organizing classrooms, creating a structured setup, and providing tidy storage solutions, these units combine practicality with style. Crafted from durable plywood with a modern white and natural oak HPL finish, they are fireproof, scratch-resistant, and built to withstand daily use. Assembly is required, and a detailed instruction manual is included for easy setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.