Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palermo 41inx14in Low 2-Layer Shelf - Open, White/Oak Veneer, 18inH, Scratch-Resistant, Ages 3+

  • Mfr # 846029

  • Zoro # G421736103


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Height
14.17 in
Width
22.91 in
Material
Wood
Optional Accessories
G716546677
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846029
Zoro #
G421736103
UPC #
-
Country of Origin
China

Dimensions

Height
14.17 in
Width
22.91 in

Details

Material
Wood
Item
Children's Storage Cabinet
Optional Accessories
G716546677

Description

The low 2-layer shelving units are the perfect combination of practicality and style, designed for stacking books, displaying learning resources, and even serving as room dividers. Made from durable plywood with oak and white veneer, these units are not only aesthetically pleasing but also easy to clean and resistant to scratches, ensuring long-lasting use. Ideal for classrooms, playrooms, or learning environments, these versatile units help keep spaces organized and functional. Assembly is required, and a detailed instruction manual is included for a seamless setup process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.