Zoro Homepage

Palermo Wood Storage - Narrow 8-Compartment Vertical Shelf

  • Mfr # 846026

  • Zoro # G721736100


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Height
14.17 in
Material
Wood
Length
27.64 in
Color
Beige
Width
32.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846026
Zoro #
G721736100
UPC #
-
Country of Origin
China

Dimensions

Height
14.17 in
Length
27.64 in
Width
32.6 in

Details

Material
Wood
Color
Beige
Item
Children's Storage Cabinet

Description

The 2-column and 4-layer shelving units are expertly designed to cater to the functional needs of different rooms and age groups. Each compartment is compatible with our wooden trays/bins (sold separately), allowing for versatile and customizable storage. These units are perfect for organizing classrooms, creating a well-structured setup, and providing tidy storage solutions. Made from durable plywood with a modern white and natural oak HPL finish, these shelves are fireproof, scratch-resistant, and built to endure heavy use. Assembly is required, and a detailed instruction manual is included for easy setup.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products