Zoro Homepage

Rectangular Table 48x24 White Top, Oak Legs, Fixed Height 52cm/21in

  • Mfr # 846087

  • Zoro # G221736129


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Tabletop Material
Wood
Tabletop Color
White
Height
21 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846087
Zoro #
G221736129
UPC #
57359889800
Country of Origin
China

Dimensions

Length
24 in
Height
21 in
Width
48 in

Details

Item
Children's Table
Tabletop Material
Wood
Tabletop Color
White

Description

This versatile 48inx24in Rectangular table is designed for durability, practicality, and style. The tabletop core is crafted from high-quality plywood with painted edges that provide a smooth touch and enhanced scratch- and water-resistance. Supported by sturdy metal legs with nylon feet, it ensures long-lasting use while protecting floors and offering a leveling feature. For added convenience, the table legs and tops are packed separately, making assembly quick and hassle-free. Simply attach the legs to the pre-mounted metal brackets, and the table is ready in seconds. Its modular design allows for customizable combinations, making it ideal for classrooms, offices, or any dynamic environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.