Rectangular Table 48x24 White Top, Oak Legs, Fixed Height 57cm/23in
Mfr # 846088
Zoro # G021736077
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Height
23 in
Tabletop Material
Wood
Width
48 in
Length
24 in
Tabletop Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
846088
Zoro #
G021736077
UPC #
57359889817
Country of Origin
China
Dimensions
Height
23 in
Width
48 in
Length
24 in
Details
Tabletop Material
Wood
Item
Children's Table
Tabletop Color
White
Description
This versatile 48inx24in Rectangular table is designed for durability, practicality, and style. The tabletop core is crafted from high-quality plywood with painted edges that provide a smooth touch and enhanced scratch- and water-resistance. Supported by sturdy metal legs with nylon feet, it ensures long-lasting use while protecting floors and offering a leveling feature. For added convenience, the table legs and tops are packed separately, making assembly quick and hassle-free. Simply attach the legs to the pre-mounted metal brackets, and the table is ready in seconds. Its modular design allows for customizable combinations, making it ideal for classrooms, offices, or any dynamic environment.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.