Zoro Homepage

Round Table 36in Oak Top, Adjustable Oak Legs, Height Range 35-55cm/14-22in

  • Mfr # 846175

  • Zoro # G321736111


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White
Length
36 in
Height
22 in
Tabletop Material
Wood
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846175
Zoro #
G321736111
UPC #
57359890295
Country of Origin
China

Dimensions

Length
36 in
Height
22 in
Width
36 in

Details

Tabletop Color
White
Item
Children's Table
Tabletop Material
Wood

Description

This versatile table combines durability, safety, and functionality-perfect for classrooms, offices, and multi-use environments. The tabletop is constructed from high-quality plywood with a scratch- and water-resistant finish and smooth, soft PU edges for added comfort and safety. Sturdy metal legs with nylon feet offer built-in leveling and protect floors from scratches, making it a floor-friendly solution for any space. The modular design supports flexible configurations, and pre-mounted metal brackets on the tabletop allow for quick and easy assembly. Built to perform and designed to adapt, this table is a smart, long-lasting addition to any setting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.