Verona 41inx17.2in Low Curved Foldable Shelf, Double-Sided, White/Oak HPL, 22.9inH, Ages 3+

  • Mfr # 846051

  • Zoro # G321736098


product price:  $699.99
/ea
Free Shipping & Returns

Key Features

Width
22.91 in
Overall Height
18.23 in
Frame Material
Wood
Overall Length
39.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
846051
Zoro #
G321736098
UPC #
-
Country of Origin
China

Dimensions

Width
22.91 in
Overall Height
18.23 in
Overall Length
39.53 in

Details

Item
Children's Storage Cabinet
Frame Material
Wood

Description

This versatile low curved shelf unit range offers easy access from both sides, making it perfect for displaying, storing, or using as a room divider. Featuring 45- and 90-degree folding angles, its elegant and practical design effortlessly adapts to any space. Ideal for creating a cozy library corner or maximizing corner areas, it provides a stylish and functional solution that enhances various room layouts, helping to organize and optimize your space with ease. Constructed from durable plywood with a white and natural oak-colored HPL veneer, it is both fireproof and scratch-resistant, ensuring lasting performance. The contemporary design complements any environment, adding a modern touch. A detailed instruction manual is included for easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.