Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Candy Game, Plywood, solid wood, cotton, Multi-color, 4+ Years

  • Mfr # B22461

  • Zoro # G415621323


product price: $59.45
/ea

Key Features

Color
Multi-color
Recommended Grade
Grade PK+
Recommended Age
4+ years
Material
Plywood, solid wood, cotton
Includes
41 Wooden Sweets, 3 Colored Dice, 1 Mat (Size: 17.5" Diameter)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B22461
Zoro #
G415621323
UPC #
-
Country of Origin
China

Details

Color
Multi-color
Recommended Grade
Grade PK+
Recommended Age
4+ years
Material
Plywood, solid wood, cotton
Includes
41 Wooden Sweets, 3 Colored Dice, 1 Mat (Size: 17.5" Diameter)

Description

Players throw three color dice and need to find quickly the sweet that matches the color combination thrown. Three variations of playing determine the winner of the game. Pick the diced color combination from the sweets. The color game combines memory and reaction and provides lots of fun. Includes 41 wooden sweets, 3 colored dice, 1 mat size: 17.5in diameter. For 2-4 players.


  • Pick the diced color combination from the sweets. The color game combines memory and reaction and provides lots of fun.
  • Includes 41 wooden sweets, 3 colored dice, 1 mat (size: 17.5" diameter).
  • For 2-4 players.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.