Zoro Homepage

Find Monty Game

  • Mfr # B22411

  • Zoro # G516514098


product price: $63.29
/ea

Key Features

Recommended Grade
Grade PK+
Material
Plywood, solid wood, polyester
Recommended Age
4+ years
Color
Multicolor
Includes
1 Cat, Bed, Pillow, Blanket, 34 Photo Cards, 1 Wooden Board (Size: 8" X 6.25"), 1 Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B22411
Zoro #
G516514098
UPC #
-
Country of Origin
China

Details

Recommended Grade
Grade PK+
Material
Plywood, solid wood, polyester
Recommended Age
4+ years
Color
Multicolor
Includes
1 Cat, Bed, Pillow, Blanket, 34 Photo Cards, 1 Wooden Board (Size: 8" X 6.25"), 1 Die

Description

A game for cat-finders with a good memory who always want to know where the cat hid last. Describe Monty's hiding place or reconstruct it using pillows, blanket and the bed! Supports spatial perception and language development. For 2-5 players.


  • Supports spatial perception and language development.
  • A game for cat-finders with a good memory who always want to know where the cat hid last
  • Includes 1 cat, bed, pillow, blanket, 34 photo cards, 1 wooden board (size: 8" x 6.25"), 1 die.
  • For 2-5 players.
  • Box size: 9.5" x 9.4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.