Zoro Homepage

Layer Puzzle, Dino

  • Mfr # B17062

  • Zoro # G415782819


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK+
Includes
2 Hammers, 2 Cork Boards, 80 Metal Thumb Tacks, 73 Colored Shapes
Material
PET, sustainable plywood, luminous ink
Color
Multi-color
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B17062
Zoro #
G415782819
UPC #
-
Country of Origin
China

Details

Recommended Grade
Grade PK+
Includes
2 Hammers, 2 Cork Boards, 80 Metal Thumb Tacks, 73 Colored Shapes
Material
PET, sustainable plywood, luminous ink
Color
Multi-color
Recommended Age
4+ years

Description

Explore the fascinating world of dinosaurs with our Dino Layer Puzzle! This interactive puzzle features three dinos hatching from their eggs across four layers, allowing children to see how the dinos grow, what their skeletons look like, and how big they are. The glow-in-the-dark effect adds an extra element of excitement to the learning experience. Not only will children have fun putting together the puzzle, but they will also learn about what dinosaurs eat, how they hatch from their eggs, and how they compare in size to objects in today's world. The dinos can even be taken out as play figures for added fun and educational value. Let your child's imagination run wild as they discover the mysteries of the dinosaur world through this engaging and educational Dino Layer Puzzle!


  • With this exciting puzzle children can discover the world of the dinosaurs. What do dinos eat and how do they hatch from their eggs? Children learn all these topics in a playful way.
  • The dinos can be taken out as a play figure and so they can be compared with objects from the today's world. How big is a dinosaur compared to a human being? Here children get the answer!
  • With the help of a foil, the skeletons become visible and the glow in the dark effect provides exciting details (e.g. volcano) in the darkness.
  • On a second foil, children can see the size comparison. How big must a dinosaur have been compared to a bus or car? There is a lot to discover here!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.