
Match & Mix Kids Puzzle
Mfr # B11130
Zoro # G015782820
product price: $29.69
/eaKey Features
Recommended Grade
Grade PK+
Material
Plywood, MDF
Recommended Age
4+ years
Includes
30 Puzzle Pieces, Activity Guide, Storage Box
Color
Multi-color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B11130
Zoro #
G015782820
UPC #
-
Country of Origin
China
Dimensions
Size
Puzzle Frame: 11.5" x 13.5"
Details
Recommended Grade
Grade PK+
Material
Plywood, MDF
Recommended Age
4+ years
Includes
30 Puzzle Pieces, Activity Guide, Storage Box
Color
Multi-color
Description
The Match & Mix Kids Puzzle brings together children from various nations, each with their own story to tell. Not only can kids match the puzzle pieces based on their characteristics, but they can also create funny fantasy kids. For those with a good memory, there's a memo version where they can test themselves by finding the three-part combination of one child. Get ready for hours of fun and learning with this engaging puzzle!
- Children with a good memory can test themselves in a memo version, in which the three-part combination of one child needs to be found.
- 2 and 3-piece combinable
- Also playable with Match & Mix Fantasy
- All parts made of wood
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.