Zoro Homepage

XXL Candy Game

  • Mfr # B25560

  • Zoro # G815621299


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
Multi-color
Recommended Grade
Grade PK+
Material
Plywood, solid wood, PET
Recommended Age
4+ years
Includes
41 Sweets, 1 Mat (Size: 35" Diameter), 3 Colored Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B25560
Zoro #
G815621299
UPC #
-
Country of Origin
China

Details

Color
Multi-color
Recommended Grade
Grade PK+
Material
Plywood, solid wood, PET
Recommended Age
4+ years
Includes
41 Sweets, 1 Mat (Size: 35" Diameter), 3 Colored Dice

Description

Players throw three colored dice and need to find the sweet with the right combination of colors that are shown on the dice. The popular game from Beleduc for the floor! Depending on which combination appears on the three color cubes, the matching color candy must be found.


  • The popular game from Beleduc for the floor! Depending on which combination appears on the three color cubes, the matching color candy must be found.
  • Encourages color recognition.
  • There are three different ways to play and win the game.
  • For 1-8 players.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.