Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-240v, S/R, 90lb, w/2 SPDTswtch

  • Mfr # NFBUP-S

  • Zoro # G615797323


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
6 W
Signal Type
On/Off
Power Rating
9.5VA
Input Voltage
24 to 240V AC/24 to 125V DC
Spring Return
Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFBUP-S
Zoro #
G615797323
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/8 in
Overall Depth
3 3/8 in
For Shaft Diameter
1 in
Overall Height
8 in

Details

Power Consumption
6 W
Signal Type
On/Off
Power Rating
9.5VA
Item
Damper Actuator
Input Voltage
24 to 240V AC/24 to 125V DC
Spring Return
Spring Return
Rated Torque
90 in-lb
Fire Application Rating
Not Fire Application Rated
Shaft Rotation
CW/CCW
Product Type
Damper Actuator
Housing Material
Plastic
Number of Auxiliary Switches
2
Contact Form
SPDT
Weight
4.9 lb
IP Rating
IP54
Time to Close
20 sec
Housing Color
Orange
NEMA Rating
2
Output Signal
2 Auxiliary Switch
Electrical Connection Type
Hardwired
Smoke Application Rating
Not Smoke Application Rated
For Use With Building Automation Systems
Not Building Automation System Compatible
Plenum Rating
Plenum Rated
For Shaft Shape
Round
Application
Dampers
Valve Application
Damper
Maximum Operating Temperature
122 Degrees F
Standards
CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL 2043, UL 60730-2-14:02, UL Listed
Minimum Operating Temperature
-22 Degrees F
Stroke Degree
0 to 95 Degrees

Description

Damper Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 90 in-lb, Input Voltage 24 to 240V AC/24 to 125V DC, Output Signal 2 Auxiliary Switch, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Not Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Time to Close 20 sec

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.