Zoro Homepage

24V, Floating, S/R, 22in/lb ACT

  • Mfr # TFB24-3

  • Zoro # G515797324


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Power Rating
4VA
Input Voltage
24V AC/DC
Power Consumption
2.5 W
Signal Type
Floating Point
Spring Return
Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFB24-3
Zoro #
G515797324
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
For Shaft Diameter
1/2 in
Overall Height
6 1/4 in
Overall Depth
3 1/4 in

Details

Power Rating
4VA
Input Voltage
24V AC/DC
Item
Damper Actuator
Power Consumption
2.5 W
Signal Type
Floating Point
Spring Return
Spring Return
Shaft Type
1/4" to 1/2"
Housing Material
Plastic
NEMA Rating
2
Stroke Degree
0 to 95 Degrees
Number of Auxiliary Switches
1
For Shaft Shape
Round
Valve Application
Damper
Shaft Rotation
CW/CCW
Application
Dampers
Product Type
Damper Actuator
For Use With Building Automation Systems
Not Building Automation System Compatible
Minimum Operating Temperature
-22 Degrees F
Weight
1.6 lb
Standards
CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL 2043, UL 60730-2-14:02, UL Listed
Time to Close
25 sec
Electrical Connection Type
Hardwired
Output Signal
1 Auxiliary Switch
Plenum Rating
Plenum Rated
IP Rating
IP54
Housing Color
Orange
Maximum Operating Temperature
122 Degrees F
Contact Form
SPDT
Fire Application Rating
Not Fire Application Rated
Smoke Application Rating
Not Smoke Application Rated
Rated Torque
22 in-lb

Description

Damper Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 22 in-lb, Input Voltage 24V AC/DC, Output Signal 1 Auxiliary Switch, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Not Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Time to Close 25 sec

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.