Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24V Prop S/R 22in# 2-10vdc ACT

  • Mfr # TFB24-SR

  • Zoro # G815797321


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Power Rating
4VA
Spring Return
Spring Return
Signal Type
Proportional
Power Consumption
2 W
Input Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFB24-SR
Zoro #
G815797321
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 1/4 in
Overall Width
3 in
For Shaft Diameter
1/2 in
Overall Height
6 1/4 in

Details

Item
Damper Actuator
Power Rating
4VA
Spring Return
Spring Return
Signal Type
Proportional
Power Consumption
2 W
Input Voltage
24V AC/DC
Shaft Type
1/4" to 1/2"
Housing Color
Orange
Electrical Connection Type
Hardwired
Maximum Operating Temperature
122 Degrees F
For Use With Building Automation Systems
Not Building Automation System Compatible
Valve Application
Damper
For Shaft Shape
Round
Time to Close
25 sec
Weight
1.8 lb
Stroke Degree
0 to 95 Degrees
IP Rating
IP54
Application
Dampers
NEMA Rating
2
Fire Application Rating
Not Fire Application Rated
Plenum Rating
Plenum Rated
Product Type
Damper Actuator
Number of Auxiliary Switches
1
Smoke Application Rating
Not Smoke Application Rated
Shaft Rotation
CW/CCW
Housing Material
Plastic
Output Signal
2 to 10V DC
Minimum Operating Temperature
-22 Degrees F
Rated Torque
22 in-lb
Contact Form
SPDT
Standards
CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL 2043, UL 60730-2-14:02, UL Listed

Description

Damper Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 22 in-lb, Input Voltage 24V AC/DC, Output Signal 2 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Not Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Time to Close 25 sec

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.