Zoro Homepage

24v S/R 6-9vdc 35inlb, W/AuxSw

  • Mfr # LF24-MFT-S-20

  • Zoro # G415797325


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Power Rating
6VA
Signal Type
Multi-Functional Technology (MFT)
Power Consumption
3 W
Input Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF24-MFT-S-20
Zoro #
G415797325
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 7/8 in
For Shaft Diameter
1/2 in
Overall Depth
3 1/4 in
Overall Height
7 5/8 in

Description

Damper Actuator, Valve Application Damper, Signal Type Multi-Functional Technology (MFT), Rated Torque 35 in-lb, Input Voltage 24V AC/DC, Output Signal 1 Auxiliary Switch, Contact Form SPDT, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Time to Close 25 sec, Shaft Type 3/8 In. to 1/2 In., Shaft Rotation CW/CCW

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.