Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24v SR 95' Damper Act W/AuxSw

  • Mfr # NFB24-S

  • Zoro # G815797314


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24V AC/DC
Power Rating
8.5VA
Power Consumption
6 W
Signal Type
On/Off
Spring Return
Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFB24-S
Zoro #
G815797314
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/8 in
Overall Height
8 in
For Shaft Diameter
1 in
Overall Depth
3 3/8 in

Details

Input Voltage
24V AC/DC
Power Rating
8.5VA
Power Consumption
6 W
Signal Type
On/Off
Spring Return
Spring Return
Item
Damper Actuator
For Use With Building Automation Systems
Not Building Automation System Compatible
Rated Torque
90 in-lb
Minimum Operating Temperature
-22 Degrees F
Electrical Connection Type
Hardwired
Maximum Operating Temperature
122 Degrees F
IP Rating
IP54
Smoke Application Rating
Not Smoke Application Rated
Shaft Rotation
CW/CCW
Plenum Rating
Plenum Rated
Time to Close
20 sec
Fire Application Rating
Not Fire Application Rated
Product Type
Damper Actuator
Weight
5.4 lb
Standards
CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL 2043, UL 60730-2-14:02, UL Listed
Contact Form
SPDT
Stroke Degree
0 to 95 Degrees
Output Signal
2 Auxiliary Switch
Housing Material
Plastic
For Shaft Shape
Round
Valve Application
Damper
NEMA Rating
2
Housing Color
Orange
Number of Auxiliary Switches
2
Application
Dampers

Description

Damper Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 90 in-lb, Input Voltage 24V AC/DC, Output Signal 2 Auxiliary Switch, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Not Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Time to Close 20 sec, Shaft Rotation CW/CCW

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.