Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24v, S/R, On/Off, TorqueMin22lbs

  • Mfr # TFB24

  • Zoro # G615797316


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
2.5 W
Signal Type
On/Off
Power Rating
5VA
Shaft Type
1/4" to 1/2"
Input Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFB24
Zoro #
G615797316
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 1/4 in
For Shaft Diameter
1/2 in
Overall Height
6 1/4 in
Overall Width
3 in

Details

Power Consumption
2.5 W
Signal Type
On/Off
Power Rating
5VA
Shaft Type
1/4" to 1/2"
Item
Damper Actuator
Input Voltage
24V AC/DC
Spring Return
Spring Return
Minimum Operating Temperature
-22 Degrees F
Number of Auxiliary Switches
1
Application
Dampers
Housing Color
Orange
Weight
1.8 lb
Contact Form
SPDT
For Shaft Shape
Round
Shaft Rotation
CW/CCW
Smoke Application Rating
Not Smoke Application Rated
For Use With Building Automation Systems
Not Building Automation System Compatible
NEMA Rating
2
Stroke Degree
0 to 95 Degrees
Output Signal
1 Auxiliary Switch
Housing Material
Plastic
Fire Application Rating
Not Fire Application Rated
Standards
CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL 2043, UL 60730-2-14:02, UL Listed
Maximum Operating Temperature
122 Degrees F
Electrical Connection Type
Hardwired
Product Type
Damper Actuator
Plenum Rating
Plenum Rated
Time to Close
25 sec
IP Rating
IP54
Rated Torque
22 in-lb
Valve Application
Damper

Description

Damper Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 22 in-lb, Input Voltage 24V AC/DC, Output Signal 1 Auxiliary Switch, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Not Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Time to Close 25 sec

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.