Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24V;S/R;180LB;OPEN/CLS;AuxSwt

  • Mfr # AFX24-S

  • Zoro # G015797312


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
On/Off
Input Voltage
24V AC/DC
Power Consumption
5 W
Power Rating
7.5VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFX24-S
Zoro #
G015797312
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 3/4 in
For Shaft Diameter
1 in
Overall Width
3 1/8 in
Overall Depth
3 3/8 in

Details

Spring Return
Spring Return
Signal Type
On/Off
Input Voltage
24V AC/DC
Power Consumption
5 W
Item
Damper Actuator
Power Rating
7.5VA
Includes
8mm/10mm Wrenches, Cable Conduit Connector, Mounting Brackets, Mounting Kit for Foot Mount Installation
Plenum Rating
Plenum Rated
Electrical Connection Type
Hardwired
Shaft Rotation
CW/CCW
Application
Dampers
Smoke Application Rating
Not Smoke Application Rated
Fire Application Rating
Not Fire Application Rated
Standards
CAN/CSA-E60730-1:02, cULus Listed to UL60730-1A:02, Quality Standard ISO 9001, UL 2043, UL 60730-2-14:02, UL Listed
For Shaft Shape
Round
Maximum Operating Temperature
122 Degrees F
Output Signal
2 Auxiliary Switch
Valve Application
Damper
Housing Color
Orange
Rated Torque
180 in-lb
Minimum Operating Temperature
-22 Degrees F
Contact Form
SPDT
Stroke Degree
0 to 95 Degrees
Number of Auxiliary Switches
2
Time to Close
20 sec
Housing Material
Plastic
IP Rating
IP54
NEMA Rating
2
Weight
5.1 lb
Product Type
Damper Actuator

Description

Damper Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 180 in-lb, Input Voltage 24V AC/DC, Output Signal 2 Auxiliary Switch, Contact Form SPDT, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Not Smoke Application Rated, Fire Application Rating Not Fire Application Rated, Time to Close 20 sec, Shaft Rotation CW/CCW, Stroke Degree 0 to 95 Degrees , Mounting Type Direct Mount

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.