Zoro Homepage

Actuator, Damper, 180 in-lb, 24V AC/DC

  • Mfr # AFX24-S N4H

  • Zoro # G1952768


product price: $1,278.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
On/Off
Power Rating
5W
Power Consumption
7.5 VA
Input Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFX24-S N4H
Zoro #
G1952768
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
6 3/4 in
For Shaft Diameter
1 in
Overall Depth
6 3/8 in

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 180 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 4X, IP Rating IP66, Spring Return Spring Return, Time to Close 75 sec, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.