Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, Damper, 70 in-lb, 24V AC/DC

  • Mfr # FSNF24

  • Zoro # G906153838


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Application
Fire and Smoke Dampers
Power Consumption
27 VA
Spring Return
Spring Return
Standards
C-UL-US Listed to UL873, CAN/CSA C22.2 No.24 NYC Department of Buildings MEA 197-07-M California State Fire Marshal Listing 3210-1593:101, ISO 9001
Signal Type
Floating Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSNF24
Zoro #
G906153838
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 7/8 in
Overall Height
10 1/4 in
Overall Depth
3 1/4 in

Details

Application
Fire and Smoke Dampers
Item
Actuator
Power Consumption
27 VA
Spring Return
Spring Return
Standards
C-UL-US Listed to UL873, CAN/CSA C22.2 No.24 NYC Department of Buildings MEA 197-07-M California State Fire Marshal Listing 3210-1593:101, ISO 9001
Signal Type
Floating Point
Contact Form
SPDT
Valve Application
Damper
Weight
5.7 lb
NEMA Rating
1
Smoke Application Rating
Smoke Application Rated
Housing Material Finish
Galvanized
Electrical Connection Type
Plug-In
Input Voltage
24V AC/DC
Shaft Rotation
CW/CCW
Number of Auxiliary Switches
0
Time to Close
15 sec
Fire Application Rating
Fire Application Rated
Housing Material
Steel
Maximum Operating Temperature
122 Degrees F
Power Rating
3W
Rated Torque
70 in-lb
Minimum Operating Temperature
32 Degrees F
IP Rating
IP40
Plenum Rating
Plenum Rated
Product Type
Actuator
For Use With Building Automation Systems
Building Automation System Compatible

Description

Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 70 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Plug-In, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.