Zoro Homepage

Cable Temp Sensor 50x6 2m V MULT

  • Mfr # 22CT-52H

  • Zoro # G015272376


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CT-52H
Zoro #
G015272376
UPC #
-
Country of Origin
Unknown

Description

Cable temperature sensor activeAC/DC 24 V, output DC 05/10 V adjustableCable 6 ft plenum 2 m, Probe length 2 50 mm, probe diameter 0.24 6 mmNEMA 4X / IP65Temperature range field selectableRemovable spring loaded terminal block max.11GA 2.5 mmIncl. mounting plate, Incl. conduit adaptor 1/2 NPTMounting flange A-22D-A.. optionalThermowell pocket A-22P-A.. optional

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.