This item is Discontinued.

No Product Image Available

Actuator, Damper, 360 in-lb, 24V AC/DC (Discontinued)

  • Mfr # GMB24-SR
  • Zoro # G9216690
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GMB24-SR
Zoro #
G9216690
UPC #
-
Country of Origin
United States

Dimensions

For Shaft Diameter
1 in

Details

Spring Return
Non-Spring Return
Signal Type
Proportional
Standards
2014/30/EU, 2014/35/EU, CE Certified, cULus acc. to UL60730-1A/-2-14, CAN/CSA E60730-1:02, ISO 9001, UL Listed 2043
Power Consumption
6.5 VA
Power Rating
2.5W
Housing Material
Plastic
Input Voltage
24V AC/DC
Item
Actuator
Maximum Operating Temperature
122 Degrees F
For Shaft Shape
Round
Weight
4.2 lb
For Use With Building Automation Systems
Building Automation System Compatible
Compatible Building Automation Protocols
BACnet IP, Modbus
IP Rating
IP54
Rated Torque
360 in-lb
Stroke Degree
95 Degrees
Electrical Connection Type
Hardwired
NEMA Rating
2
Valve Application
Damper
Number of Auxiliary Switches
0
Time to Close
150 sec
Product Type
Damper Actuator
Plenum Rating
Plenum Rated
Minimum Operating Temperature
-22 Degrees F
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 360 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 150 sec, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -22 Degrees F, Weight 4.2 lb, For Shaft Diameter 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.