Shop BELIMO

Actuator, Damper, 35 in-lb, 24V AC/DC

  • Mfr # LF24-SR US

  • Zoro # G1953626


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
Proportional
Power Rating
2.5W
Input Voltage
24V AC/DC
Power Consumption
5 VA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF24-SR US
Zoro #
G1953626
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 1/4 in
Overall Width
3 7/8 in
Overall Height
7 5/8 in
For Shaft Diameter
1/2 in

Details

Spring Return
Spring Return
Signal Type
Proportional
Power Rating
2.5W
Input Voltage
24V AC/DC
Power Consumption
5 VA
Item
Actuator
Plenum Rating
Plenum Rated
Standards
CAN/CSA C22.2 No. 24-93, CE Certified, cULus Listed UL 873, ISO 9001, UL Listed 2043
Minimum Operating Temperature
-22 Degrees F
Compatible Building Automation Protocols
BACnet IP, Modbus
For Shaft Shape
Round
Stroke Degree
95 Degrees
Valve Application
Damper
Electrical Connection Type
Hardwired
Number of Auxiliary Switches
0
Weight
3.4 lb
Time to Close
150 sec
For Use With Building Automation Systems
Building Automation System Compatible
IP Rating
IP54
Shaft Rotation
CW/CCW
Housing Material Finish
Galvanized
Product Type
Damper Actuator
Maximum Operating Temperature
122 Degrees F
Rated Torque
35 in-lb
Housing Material
Steel
NEMA Rating
2
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 35 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.