Actuator, Damper, 90 in-lb, 24V AC/DC

  • Mfr # NFB24

  • Zoro # G1953538


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
On/Off
Power Rating
6W
Power Consumption
8.5 VA
Input Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NFB24
Zoro #
G1953538
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 3/4 in
For Shaft Diameter
1 in
Overall Depth
3 3/8 in

Details

Spring Return
Spring Return
Signal Type
On/Off
Item
Actuator
Power Rating
6W
Power Consumption
8.5 VA
Input Voltage
24V AC/DC
Standards
CAN/CSA-E60730-1:02, CE Certified, cULus Listed to UL60730-1A:02, ISO 9001, UL 2043, UL Listed 60730-2-14:02
Time to Close
75 sec
NEMA Rating
2
Housing Material
Steel
For Shaft Shape
Round
Housing Material Finish
Galvanized
Product Type
Damper Actuator
Number of Auxiliary Switches
0
For Use With Building Automation Systems
Building Automation System Compatible
Shaft Rotation
CW/CCW
Compatible Building Automation Protocols
BACnet IP, Modbus, MP-Bus
Rated Torque
90 in-lb
Electrical Connection Type
Hardwired
Minimum Operating Temperature
-22 Degrees F
Weight
4.9 lb
IP Rating
IP54
Plenum Rating
Plenum Rated
Maximum Operating Temperature
122 Degrees F
Stroke Degree
95 Degrees
Valve Application
Damper
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 90 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.