Actuator, Damper, 90 in-lb, 24V AC/DC

  • Mfr # NFX24-MFT N4

  • Zoro # G1953879


product price:  $879.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
Multi-Functional Technology (MFT)
Input Voltage
24V AC/DC
Power Rating
6W
Power Consumption
9 VA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NFX24-MFT N4
Zoro #
G1953879
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 3/4 in
For Shaft Diameter
1 in
Overall Depth
7 7/8 in

Details

Spring Return
Spring Return
Signal Type
Multi-Functional Technology (MFT)
Item
Actuator
Input Voltage
24V AC/DC
Power Rating
6W
Power Consumption
9 VA
Stroke Degree
95 Degrees
Time to Close
150 sec
Weight
5.9 lb
Standards
CSA Certified, E60730-1:02, CE acc. to 2014/30/EU, ISO 9001, ULus Listed UL60730-1A/-2-14, CAN
Shaft Rotation
CW/CCW
IP Rating
IP66
Electrical Connection Type
Screw Terminals
Minimum Operating Temperature
-22 Degrees F
For Shaft Shape
Round
NEMA Rating
4X
Maximum Operating Temperature
122 Degrees F
Product Type
Damper Actuator
Valve Application
Damper
Rated Torque
90 in-lb
Housing Material
Polycarbonate
Number of Auxiliary Switches
0
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Multi-Functional Technology (MFT), Rated Torque 90 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Screw Terminals, NEMA Rating 4X, IP Rating IP66, Spring Return Spring Return, Time to Close 150 sec, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -22 Degrees F, Weight 5.9 lb, Overall Width 6 3/4 in, For Shaft Diameter 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.