Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damp.NEMA 4X 90in-lb MFT2-10V 24V

  • Mfr # NMX24-MFT N4

  • Zoro # G815272385


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Torque
90 in-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMX24-MFT N4
Zoro #
G815272385
UPC #
-
Country of Origin
Unknown

Details

Voltage
24V AC/DC
Torque
90 in-lbs

Description

Damp.NEMA 4X 90in-lb MFT2-10V 24V Return 24V Modulating NEMA 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.