Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damp.NEMA4 360in-lb MFT2-10 24V

  • Mfr # GMX24-MFT N4

  • Zoro # G315350705


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Torque
360 in-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMX24-MFT N4
Zoro #
G315350705
UPC #
-
Country of Origin
United States

Details

Voltage
24V AC/DC
Torque
360 in-lbs

Description

Damp.NEMA4 360in-lb MFT2-10 24V Return 24V Modulating NEMA 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.