Fire & Smoke Actuator, Damper, 30 in-lb

  • Mfr # FSLF120
  • Zoro # G0282250
product price: 
$
514.99
/ea
Free Shipping & Returns

Key Features

Stroke Deg.
0 to 95
Mounting Type
Direct Mount
Signal Type
On/Off
Depth
2 15/64 in
Shaft Type
3/8 in to 1/2 in Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSLF120
Zoro #
G0282250
UPC #
-
Country of Origin
United States
Stroke Deg.
0 to 95
Mounting Type
Direct Mount
Signal Type
On/Off
Shaft Type
3/8 in to 1/2 in Round
Timing
15 sec
Voltage
120V AC
Torque
30 in-lb
Ambient Temp. Range
32 Degrees to 122 Degrees F
Motor Direction
CW or CCW
Spring Return
Spring Return
Item
Fire and Smoke Actuator
Includes
Mounting Hardware
Input Voltage
120V AC
For Use With Building Automation Systems
Building Automation System Compatible
Housing Material
Steel
For Shaft Shape
Round
Housing Material Finish
Galvanized
Fire Application Rating
Fire Application Rated
Minimum Operating Temperature
32 Degrees F
Electrical Connection Type
Hardwired
Rated Torque
30 in-lb
IP Rating
IP30
Smoke Application Rating
Smoke Application Rated
Shaft Rotation
CW/CCW
Contact Form
SPST
Number of Auxiliary Switches
0
Stroke Degree
95 Degrees
NEMA Rating
1
Weight
4.1 lb
Power Consumption
18 VA
Product Type
Fire and Smoke Actuator
Time to Close
15 sec
Maximum Operating Temperature
122 Degrees F
Valve Application
Damper
Application
Fire and Smoke Dampers

Dimensions

Depth
2 15/64 in
Width
3 55/64 in
Height
7 1/32 in
Overall Height
7 in
For Shaft Diameter
1/2 in
Overall Width
3 7/8 in
Overall Depth
2 1/4 in

Description

Fire and Smoke Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 30 in-lb, Input Voltage 120V AC, Output Signal Not Applicable, Contact Form SPST, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP30, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type 3/8 in to 1/2 in Round

Ratings & reviews