Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire/Smoke 24V Actuator Spg Ret Cw/Ccw

  • Mfr # FSNF24 US

  • Zoro # G115192031


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Torque
70 in-lbs
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSNF24 US
Zoro #
G115192031
UPC #
-
Country of Origin
Unknown

Details

Torque
70 in-lbs
Voltage
24V AC/DC

Description

Fire/Smoke 24V Actuator Spg Ret Cw/Ccw Return 24V On/Off 1m Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.