Zoro Homepage

Non-Spring Return Damper Actuator

  • Mfr # GMB24-SR

  • Zoro # G0282235


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Ambient Temp. Range
-22 Degrees to 122 Degrees F
Width
4 35/64 in
Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Shaft Type
1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMB24-SR
Zoro #
G0282235
UPC #
-
Country of Origin
United States

Dimensions

Width
4 35/64 in
Depth
2 29/32 in
Height
7 1/64 in
Overall Width
4 1/2 in
For Shaft Diameter
1 in
Overall Height
7 in
Overall Depth
2 7/8 in

Details

Ambient Temp. Range
-22 Degrees to 122 Degrees F
Item
Actuator
Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Shaft Type
1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square
Motor Direction
CW or CCW
Stroke Deg.
0 to 95
Signal Type
Proportional
Includes
Mounting Hardware
Torque
360 in-lb
Voltage
24V AC/DC
Timing
150 sec
Power Rating
4.5W
Input Voltage
24V AC/DC
Product Type
Damper Actuator
For Shaft Shape
Round
For Use With Building Automation Systems
Building Automation System Compatible
Rated Torque
360 in-lb
Maximum Operating Temperature
122 Degrees F
Housing Material
Plastic
NEMA Rating
2
Contact Form
SPDT
Number of Auxiliary Switches
0
Valve Application
Damper
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP54
Stroke Degree
95 Degrees
Weight
4.2 lb
Time to Close
150 sec
Power Consumption
6.5 VA
Electrical Connection Type
Hardwired
Shaft Rotation
CW/CCW
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 360 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 150 sec, Shaft Type 1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.