Zoro Homepage

Non-Spring Return Damper Actuator

  • Mfr # LMB24-3-T

  • Zoro # G0282147


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shaft Type
1/4 in to 5/8 in Round or 5/16 in to 3/4 in Square
Motor Direction
CW or CCW
Mounting Type
Direct Mount
Signal Type
Floating Point, On/Off
Depth
2 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMB24-3-T
Zoro #
G0282147
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 11/32 in
Width
2 19/32 in
Height
6 9/16 in
Overall Depth
2 3/8 in
For Shaft Diameter
1 in
Overall Height
6 5/8 in
Overall Width
2 5/8 in

Details

Shaft Type
1/4 in to 5/8 in Round or 5/16 in to 3/4 in Square
Motor Direction
CW or CCW
Mounting Type
Direct Mount
Signal Type
Floating Point, On/Off
Stroke Deg.
0 to 95
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Power Rating
1.5W
Spring Return
Non-Spring Return
Torque
45 in-lb
Includes
Mounting Hardware
Voltage
24V AC/DC
Timing
150 sec
Item
Actuator
Input Voltage
24V AC/DC
Product Type
Damper Actuator
Electrical Connection Type
Screw Terminals
For Use With Building Automation Systems
Building Automation System Compatible
NEMA Rating
1
Shaft Rotation
CW/CCW
Power Consumption
2 VA
Maximum Operating Temperature
122 Degrees F
Number of Auxiliary Switches
0
Valve Application
Damper
Housing Material
Plastic
IP Rating
IP20
For Shaft Shape
Round
Rated Torque
45 in-lb
Minimum Operating Temperature
-22 Degrees F
Weight
1 lb
Time to Close
150 sec
Contact Form
SPDT
Stroke Degree
95 Degrees
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Floating Point, On/Off, Rated Torque 45 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP20, Spring Return Non-Spring Return, Time to Close 150 sec, Shaft Type 1/4 in to 5/8 in Round or 5/16 in to 3/4 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.