Zoro Homepage

Non-Spring Return Damper Actuator

  • Mfr # LRB24-3

  • Zoro # G0282129


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Timing
90 sec
Torque
45 in-lb
Power Rating
1.5W
Width
2 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRB24-3
Zoro #
G0282129
UPC #
-
Country of Origin
United States

Dimensions

Width
2 19/32 in
Height
9 13/32 in
Depth
2 11/32 in
Overall Height
9 7/16 in
Overall Width
2 5/8 in
Overall Depth
2 3/8 in
Stroke Length
Not Rated
Electrical Lead Length
3 ft

Details

Item
Electric Ball Valve Actuator
Voltage
24V AC/DC
Timing
90 sec
Torque
45 in-lb
Power Rating
1.5W
Stroke Deg.
0 to 95
Ambient Temp. Range
-22 Degrees to 122 Degrees F
Signal Type
Floating Point, On/Off
Motor Direction
CW or CCW
Spring Return
Non-Spring Return
Includes
Mounting Hardware
Input Voltage
24V AC/DC
IP Rating
IP54
Housing Material Finish
Galvanized
Product Type
Electric Ball Valve Actuator
Rated Torque
45 in-lb
Stroke Degree
90 Degrees
Shaft Rotation
CW/CCW
Maximum Operating Temperature
122 Degrees F
Power Consumption
2.5 VA
For Use With Building Automation Systems
Building Automation System Compatible
Valve Application
Valve
NEMA Rating
2
Minimum Operating Temperature
-22 Degrees F
Time to Close
90 sec
Housing Material
Steel
Electrical Connection Type
Cable
Weight
1.1 lb
Number of Auxiliary Switches
0
Contact Form
SPDT
Compatible Series
B200, B210, B220, B230, B300, B310, B320
Cycle Time
90 sec
Operating Temperature - Minimum
-22 Degrees F
Auxiliary Contact Form
SPDT
Operating Temperature - Maximum
122 Degrees F
Control Signal
Floating Point, On/Off
Return Action
Non-Spring Return

Description

Electric Ball Valve Actuator, Auxiliary Contact Form SPDT, Compatible Series B200, B210, B220, B230, B300, B310, B320, Control Signal Floating Point, On/Off, Cycle Time 90 sec, Electrical Connection Type Cable, Electrical Lead Length 3 ft, Housing Material Steel, Includes Mounting Hardware, NEMA Rating 2, Number of Auxiliary Switches 0, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 2 3/8 in, Overall Height 9 7/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.